Heater for Goodman B1243731 Crankcase Heater
Heater for Goodman B1243731 Crankcase Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Crankcase Heaters
Specifications
- Fits Model:
- B1243731
- Height:
- 6-1/2 in
- Length:
- 9 in
- Volts:
- 240V
- Width:
- 6-1/2 in