This product requires certification to purchase.

HKA Series Air Handlers 3-1/10 in. HVAC Fan Control

Goodman®

HKA Series Air Handlers 3-1/10 in. HVAC Fan Control

  • Fast #
  • Part #G0200086001P
  • Item #3529876
  • Manufacturer Part #0200086001P
4.7 out of 5 Customer Rating
Brand image
Goodman®

HKA Series Air Handlers 3-1/10 in. HVAC Fan Control

  • Fast #
  • Part #G0200086001P
  • Item #3529876
  • Manufacturer Part #0200086001P
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Products sold in select areas only; please contact your local branch for availability in your area
  • HVAC equipment sold to licensed contractors only
  • Confine and direct movement of soft seat to create pressure-energized seal against disc edge up to full ANSI class 150 cold working pressures.
  • Components. Square key valve-to-operator connection.
  • Adjustable gland flange.
  • Chevron design TFE prevents external leakage.
  • Stainless steel wedge ring between valve body and retainer ring by set screws to lock seat and retainer ring in position on valve sizes 2" through 30".
  • Socket head cap screws used on valve sizes 36" and larger.
  • Cone point set screws lock seat retainer on valve sizes 2" through 30".
  • Overlap stop.
  • Requires Certification

Specifications

Fits Model:
HKA Series
Height:
3-1/10 in
Length:
6-2/5 in