14.25kW Single Phase KW Heat Strip
HKP 14.25kW Single Phase KW Heat Strip
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sequencers for better temperature control
- Multiple branch circuit capability
- Copper tube, aluminum fin coil & flowrater expansion device
- Redundant gas valve and easy conversion to propane
- All models comply with California low NOx standards
- High-quality UV-resistant powder-paint finish
- Fully insulated cabinet
- Frequency: 60 Hz
Specifications
- AMP:
- 62.5
- Collection:
- HKP
- Fits Model:
- GPC14M, GPC15H, GPD14M, GPG14M, GPG16M, GPH14M, GPH16H, GPH16M
- Height:
- 10 in
- Length:
- 8-1/2 in
- Power Source:
- Electric
- Stages:
- Multi
- Volts:
- 208/240V
- Watts:
- 15 kW