This product requires certification to purchase.

15kW Three Phase Heater

Goodman®

HKR 15kW Three Phase Heater

  • Fast #
  • Part #GHKR315
  • Item #3148056
  • Manufacturer Part #HKR3-15
3.4 out of 5 Customer Rating
Brand image
Goodman®

HKR 15kW Three Phase Heater

  • Fast #
  • Part #GHKR315
  • Item #3148056
  • Manufacturer Part #HKR3-15
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Frequency: 60 Hz
  • Requires Certification

Specifications

AMP:
3
Collection:
HKR
Phase:
Three Phase
UPC:
663051414273
Watts:
14.25 kW
Weight:
9 lb