This product requires certification to purchase.

5kW 208/240V Slide In Electric Heat Kit

Goodman®

HKR 5kW 208/240V Slide In Electric Heat Kit

  • Fast #
  • Part #GHKR05
  • Item #1507447
  • Manufacturer Part #HKR-05
4.5 out of 5 Customer Rating
Brand image
Goodman®

HKR 5kW 208/240V Slide In Electric Heat Kit

  • Fast #
  • Part #GHKR05
  • Item #1507447
  • Manufacturer Part #HKR-05
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 40
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Products sold in select areas only - please contact your local branch for availability in your area
  • HVAC equipment sold to licensed contractors only
  • Sequencers for better temperature control
  • Multiple branch circuit capability
  • Efficient and quiet, variable-speed ECM motor
  • Low constant fan speed circulates air throughout the home
  • All models comply with California Nox emissions standards
  • Requires Certification

Specifications

AMP:
20.8
Collection:
HKR
UPC:
663051146761
Volts:
208/240V
Watts:
5 kW