This product requires certification to purchase.

Slide In Electric Heat Kit 10KW with Circuit Breaker

Goodman®

HKR Slide In Electric Heat Kit 10KW with Circuit Breaker

  • Fast #
  • Part #GHKR10C
  • Item #1507356
  • Manufacturer Part #HKR-10C
3.4 out of 5 Customer Rating
Brand image
Goodman®

HKR Slide In Electric Heat Kit 10KW with Circuit Breaker

  • Fast #
  • Part #GHKR10C
  • Item #1507356
  • Manufacturer Part #HKR-10C
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Products sold in select areas only - please contact your local branch for availability in your area
  • HVAC equipment sold to licensed contractors only
  • Sequencers for better temperature control
  • Multiple branch circuit capability
  • Quiet four-speed direct-drive circulating blower motor
  • Self-adjusting feature automatically adjusts furnace to high- or low-stage operation based on outside temperature without an outdoor temperature sensor
  • Low constant fan allows homeowner to activate the low heat speed to efficiently circulate air throughout the home
  • Fully insulated, heavy-gauge steel cabinet with durable baked-enamel finish
  • Requires Certification

Specifications

AMP:
43, 49
Collection:
HKR
Fits Model:
GPC1336M41, GPC1348M41, GPC1360M41, GPC14H, GPC15M, GPH14H
UPC:
663051405714
Volts:
208/240V
Watts:
9.5 kW