This product requires certification to purchase.

Electric Heat Kit 10KW 208/240V

Goodman®

HKS Electric Heat Kit 10KW 208/240V

  • Fast #
  • Part #GHKSX10XC
  • Item #4382982
  • Manufacturer Part #HKSX10XC
3.3 out of 5 Customer Rating
Brand image
Goodman®

HKS Electric Heat Kit 10KW 208/240V

  • Fast #
  • Part #GHKSX10XC
  • Item #4382982
  • Manufacturer Part #HKSX10XC
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Products sold in select areas only - please contact your local branch for availability in your area
  • HVAC equipment sold to licensed contractors only
  • Sequencers for better temperature control
  • Multiple branch circuit capability
  • Self-adjusting feature automatically adjusts furnace to high- or low-stage operation based on outside temperature without an outdoor temperature sensor
  • Low constant fan allows homeowner to activate the low heat speed to efficiently circulate air throughout the home
  • Dual-certified for sealed combustion direct vent (2-pipe) or non-direct vent (1-pipe) applications
  • All models comply with California NOx emissions standards
  • Requires Certification

Specifications

AMP:
34.7
Collection:
HKS
Fits Model:
ARPT, ARUF, ASPT, ASUF, AVPTC
UPC:
663051510081
Volts:
208/240V
Watts:
10 kW