Electric Heater Kit 20KW With Breaker 208V
HKS Electric Heater Kit 20KW With Breaker 208V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Frequency: 60 Hz
Specifications
- Collection:
- HKS
- Phase:
- Single Phase
- Volts:
- 208V
- Watts:
- 19.2 kW