Horizontal and Upflow 6.5 Ton Single Stage Gas 1/2 hp 80000 BTU Furnace
Horizontal and Upflow 6.5 Ton Single Stage Gas 1/2 hp 80000 BTU Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Heavy-duty aluminized-steel tubular heat exchanger
- "Silicon Nitride igniter"
- Color-coded low-voltage terminals
- Multi-speed ECM blower motor with continuous fan speed
- Fault code LED Output
- Single-Stage gas Valve
- Single-speed inducer draft blower
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 80.00 %
- AMP:
- 15
- BTU:
- 80000
- CEC Compliant:
- Not for Sale in CA
- Condensing:
- No
- Configuration:
- Horizontal, Upflow
- Depth:
- 28 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 5
- Fuel Type:
- Natural Gas
- Height:
- 33-3/8 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Hot Surface Igniter
- MBH:
- 80
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A
- Tonnage:
- 6.5 Ton
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 17-1/2 in