Low Ambient Kit for Goodman Heat Pumps
Low Ambient Kit for Goodman Heat Pumps
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- All-aluminum coils
- Scroll compressors
- Quiet operation (76 dB)
- Smaller size options for tighter spaces
- Pre-painted steel cabinet & base pan
Specifications
- Application:
- Air Conditioner
- BTU:
- 72000
- Depth:
- 15 in
- Energy Star Compliant:
- No
- Height:
- 13 in
- Length:
- 7 in
- MBH:
- 72
- Power Source:
- Electric
- SEER:
- 13.0
- Tonnage:
- 6 Ton
- UL Listed:
- No
- Volts:
- 120/227V
- Width:
- 13 in