9,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
LV Series 9,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 15
- Application:
- Ductless Mini-Splits
- Auto Switching Heat:
- No
- BTU:
- 9000
- BTU Cooling Rating:
- 8500 Btu/h
- BTU Heat Rating:
- 10000 Btu/h
- CFM:
- 1102
- Collection:
- LV Series
- Compressor Type:
- Hermetically Sealed Swing
- Decibel Rating (dB):
- 63 dB
- Depth:
- 11-1/4
- EER:
- 15.3
- Energy Star Compliant:
- Yes
- HSPF:
- 10.3
- HVAC System Type:
- Heat Pump
- Height:
- 21-5/8
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4
- MBH:
- 9
- Max CFM:
- 1102
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 15.1
- Suction Line (OD):
- 3/8
- Tonnage:
- 0.75 Ton
- Volts:
- 208/230V
- Weight:
- 75
- Width:
- 30-1/8
- Zones:
- 1