Manual Reset Limit Switch for Goodman GMV950453BXBA Variable Speed Furnace
Manual Reset Limit Switch for Goodman GMV950453BXBA Variable Speed Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Products sold in select areas only; please contact your local branch for availability in your area
- HVAC equipment sold to licensed contractors only
- Built-in check valve with elastomer ring for positive seal
- Sleeve bearing with polypropylene sand slinger
- Franklin stainless steel water lubricated 2- and 3-wire motors
- Non-corrosive cable guard protect motor wires
- Corrosion-resistant precision molded pump stage. 304 stainless steel bearing prevent fusing
- Stainless steel hex drive shaft with 1-piece motor-to-shaft coupling
- Stainless steels suction screen covers large area suction inlet on stainless steel units
- Polypropylene "snap" on screen on cast iron units
Specifications
- Temperature Range:
- Up to 180 Deg F
- UL Listed:
- No
- Width:
- 3-1/10 in