This product requires certification to purchase.

1/2 hp 208/230V Single Phase ECM Variable Speed Blower Motor

Goodman®

MBVC 1/2 hp 208/230V Single Phase ECM Variable Speed Blower Motor

  • Fast #
  • Part #GMBVC1200AA1
  • Item #3998039
  • Manufacturer Part #MBVC1200AA-1
5 out of 5 Customer Rating
Brand image
Goodman®

MBVC 1/2 hp 208/230V Single Phase ECM Variable Speed Blower Motor

  • Fast #
  • Part #GMBVC1200AA1
  • Item #3998039
  • Manufacturer Part #MBVC1200AA-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Variable-speed ECM blower motor
  • ComfortNet™ communicating system compatible
  • Advanced configuration of the airflow and tonnage in communicating mode
  • Provides constant CFM over a wide range of static pressure conditions independent of duct system
  • CFM indicator
  • Fault recall of six most recent faults
  • Provides adjustable low CFM for efficient fan-only operation
  • Improved humidity and comfort control
  • Blower section usable as electric heater
  • AHRI Certified
  • Requires Certification

Specifications

AMP:
4.3
Blower Type:
ECM Variable Speed
Collection:
MBVC
Diameter:
17-1/2 in
Fan Speeds:
Variable
Horsepower:
1/2 hp
Length:
21 in
OEM Part:
Yes
Phase:
Single Phase
Product Type:
Blower Motor
Proposition 65:
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Volts:
208/230V
Weight:
67 lb