11.8 MBH 13 SEER Wall Mount Indoor 1 Ton Mini-Split Heat Pump
MSG Series 11.8 MBH 13 SEER Wall Mount Indoor 1 Ton Mini-Split Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- R-410A chlorine free refrigerant
- Auto-start
- Remote control
- Easy to clean air filter
- Sweeping airflow for extra comfort
Documents
Specifications
- AMP:
- 15
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 11800 Btu/h
- BTU Heat Rating:
- 12400 Btu/h
- Collection:
- MSG Series
- Decibel Rating (dB):
- 55 dB
- Depth:
- 9-3/10 in
- Energy Star Compliant:
- No
- HSPF:
- 7.7
- Height:
- 11-3/10 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- MBH:
- 11.8
- Phase:
- Single Phase
- SEER:
- 13.0
- Volts:
- 220/230V
- Width:
- 35-7/10 in
- Zones:
- 1