This product requires certification to purchase.

18 MBH R-410A 13 SEER Floor Mount Outdoor 2 Ton Mini-Split Heat Pump

Goodman®

MSG Series 18 MBH R-410A 13 SEER Floor Mount Outdoor 2 Ton Mini-Split Heat Pump

  • Fast #
  • Part #GMSG18HRN1W
  • Item #3450495
  • Manufacturer Part #MSG18HRN1W
3.7 out of 5 Customer Rating
Brand image
Goodman®

MSG Series 18 MBH R-410A 13 SEER Floor Mount Outdoor 2 Ton Mini-Split Heat Pump

  • Fast #
  • Part #GMSG18HRN1W
  • Item #3450495
  • Manufacturer Part #MSG18HRN1W
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • R-410A chlorine free refrigerant
  • Auto-start
  • Remote control
  • Easy to clean air filter
  • Sweeping airflow for extra comfort
  • Requires Certification

Documents


Specifications

AMP:
6.6, 7.1
Auto Switching Heat:
No
BTU:
18000
BTU Cooling Rating:
17200 Btu/h
BTU Heat Rating:
16800 Btu/h
Collection:
MSG Series
Decibel Rating (dB):
55 dB
Depth:
13-1/5 in
EER:
12.5
Energy Star Compliant:
No
HSPF:
7.7
Height:
27-2/5 in
Indoor Outdoor:
Outdoor
Installation Type:
Floor Mount
Liquid Line (OD):
1/4 in
MBH:
18
Max CFM:
365 cfm
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
13.0
Suction Line (OD):
1/2 in
Volts:
220/230V
Weight:
118.9 lb
Width:
33-3/10 in
Zones:
1