24 MBH R-410A 13 SEER Floor Mount Outdoor 2 Ton Mini-Split Heat Pump
MSG Series 24 MBH R-410A 13 SEER Floor Mount Outdoor 2 Ton Mini-Split Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- R-410A chlorine free refrigerant
- Auto-start
- Remote control
- Easy to clean air filter
- Sweeping airflow for extra comfort
Documents
Specifications
- AMP:
- 9.1, 9.3
- Auto Switching Heat:
- No
- BTU:
- 24000
- BTU Cooling Rating:
- 23800 Btu/h
- BTU Heat Rating:
- 23800 Btu/h
- Collection:
- MSG Series
- Decibel Rating (dB):
- 60 dB
- Depth:
- 13 in
- Energy Star Compliant:
- No
- HSPF:
- 7.7
- Height:
- 33-9/10 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max CFM:
- 383 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 13.0
- Suction Line (OD):
- 5/8 in
- Volts:
- 220/230V
- Weight:
- 132.2 lb
- Width:
- 35-3/10 in
- Zones:
- 1