Nameplate Branding for GMH80803BN Furnace
Nameplate Branding for GMH80803BN Furnace
Package Quantity Info:
Each: 1 Inner Pack: 30-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Brand Model Compatibility:
- GMH80803BN
- Depth:
- 8-1/2
- Energy Star Compliant:
- No
- Height:
- 1
- Length:
- 1
- Phase:
- Single Phase
- UL Listed:
- No
- Weight:
- 0.066
- Width:
- 1