This product requires certification to purchase.

Nameplate Branding for GMVM961155DXAA Furnace

Goodman®

Nameplate Branding for GMVM961155DXAA Furnace

  • Fast #
  • Part #G0161R00011P
  • Item #3530577
  • Manufacturer Part #0161R00011P
3.7 out of 5 Customer Rating
Brand image
Goodman®

Nameplate Branding for GMVM961155DXAA Furnace

  • Fast #
  • Part #G0161R00011P
  • Item #3530577
  • Manufacturer Part #0161R00011P
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
GMVM961155DXAA
Depth:
9 in
Energy Star Compliant:
No
Height:
1 in
Length:
1 in
Phase:
Single Phase
UL Listed:
No
Weight:
0.1 lb
Width:
1 in