*NAS California Energy Commission Not Registered 4T 13 SEER R410A PKG A/C
*NAS California Energy Commission Not Registered 4T 13 SEER R410A PKG A/C
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Energy-efficient compressor with internal relief valve
- PSC blower motor
- ECM blower motor
- Quiet horizontal discharge
- Totally enclosed and permanently lubricated condenser fan motor
- Fully charged system
- Electric heat kit available as a field-installed option
Specifications
- A2L Compatible:
- No
- AMP:
- 42.5, 60
- BTU:
- 140000
- BTU Cooling Rating:
- 58500 Btu/h
- Blower Type:
- Direct Drive
- CEC Compliant:
- Not for Sale in CA
- Coil Type:
- Evaporator
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Configuration:
- Downflow, Horizontal
- Depth:
- 51 in
- EER:
- 12.0
- Energy Star Compliant:
- No
- Height:
- 42-3/4 in
- MBH:
- 140
- Max CFM:
- 2322 cfm
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- SEER:
- 16.0
- Tonnage:
- 5 Ton
- UPC:
- 663051456112
- Volts:
- 208/230V
- Width:
- 47 in