This product requires certification to purchase.

Plastic 12 gal Bypass Humidifier

Goodman®

Plastic 12 gal Bypass Humidifier

  • Fast #
  • Part #GHE12M
  • Item #7043230
  • Manufacturer Part #HE12M
4.6 out of 5 Customer Rating
Brand image
Goodman®

Plastic 12 gal Bypass Humidifier

  • Fast #
  • Part #GHE12M
  • Item #7043230
  • Manufacturer Part #HE12M
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Natick, MA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Capacity:
12 gpd
Depth:
9-1/2 in
Height:
13-3/8 in
Material:
Plastic
Product Type:
Bypass Humidifier
Volts:
24V