Programmable Thermostat for Goodman PBC092A00MA Room Air Conditioner
Programmable Thermostat for Goodman PBC092A00MA Room Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 25
- Application:
- Residential, Commercial
- Auto Switching Heat:
- No
- Brand Model Compatibility:
- AE183B35MB, PBC092A00MA
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Depth:
- 6 in
- Energy Star Compliant:
- No
- Height:
- 7 in
- Origin:
- Domestic
- Touch Screen:
- No
- Width:
- 6-1/2 in