This product requires certification to purchase.

Pull-out Disconnect Switches for AWUF Series

This product has been replaced by

DISC PULLOUT
Goodman® Pullout Disconnect for Air Handlers
Manufacturer Part #0130A00167
Goodman®

Pull-out Disconnect Switches for AWUF Series

  • Fast #
  • Part #G0130A00091
  • Item #7221392
  • Manufacturer Part #0130A00091
5 out of 5 Customer Rating
Brand image

This product has been replaced by

DISC PULLOUT
Goodman® Pullout Disconnect for Air Handlers
Manufacturer Part #0130A00167
Goodman®

Pull-out Disconnect Switches for AWUF Series

  • Fast #
  • Part #G0130A00091
  • Item #7221392
  • Manufacturer Part #0130A00091
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
AWUF Series
ETL Listed:
No
Energy Star Compliant:
No
Height:
2-1/4
Phase:
Single Phase
UL Listed:
No
Weight:
0.34
Width:
2-1/2