This product requires certification to purchase.

18 MBH Floor Mount Outdoor 1.5 Tons Mini-Split Single-Zone

Daikin

SkyAir 18 MBH Floor Mount Outdoor 1.5 Tons Mini-Split Single-Zone

  • Fast #
  • Part #DRZQ18PVJU9
  • Item #4847551
  • Manufacturer Part #RZQ18PVJU9
4.1 out of 5 Customer Rating
Brand image
Daikin

SkyAir 18 MBH Floor Mount Outdoor 1.5 Tons Mini-Split Single-Zone

  • Fast #
  • Part #DRZQ18PVJU9
  • Item #4847551
  • Manufacturer Part #RZQ18PVJU9
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
12-5/8 in
Height
30-5/16 in
Liquid Line (OD)
3/8 in
Max CFM
600 cfm
Weight
150 lb
Width
35-7/16 in
Characteristics & Features
Auto Switching Heat
No
Collection
SkyAir
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Refrigerant
R-410A
SEER
20.0
Electrical & Operational Information
AMP
20
BTU
24000
BTU Cooling Rating
18000 Btu/h
BTU Heat Rating
20000 Btu/h
Decibel Rating (dB)
49 dB
EER
12.0
MBH
18
Phase
Single Phase
Volts
208/230V
Watts
0.164 kW
Zones
1
Warranty & Product Information
Application
Ductless Mini-Splits
Energy Star Compliant
Yes
HSPF
12.0