Standard Evaporator Air Handler 24-1/2 in. Coil
Standard Evaporator Air Handler 24-1/2 in. Coil
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- Coil Type:
- Evaporator
- Configuration:
- Standard
- Height:
- 23-1/2 in
- Length:
- 24-1/2 in
- Material:
- Aluminum
- Proposition 65:
- WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- UL Listed:
- No
- Weight:
- 30.5 lb
- Width:
- 24-1/2 in