Standard Evaporator Air Handler 25 in. Coil
Standard Evaporator Air Handler 25 in. Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- Coil Type:
- Evaporator
- Configuration:
- Standard
- Height:
- 19
- Length:
- 25
- Material:
- Metal
- Proposition 65:
- WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- UL Listed:
- No
- Weight:
- 24
- Width:
- 25