This product requires certification to purchase.

Stub Coil Elbow for ARUF364216, ARUF303016CA, ARUF182416, ARPF374316 and A24-00-2R

Goodman®

Stub Coil Elbow for ARUF364216, ARUF303016CA, ARUF182416, ARPF374316 and A24-00-2R

  • Fast #
  • Part #GBT1369063
  • Item #3360771
  • Manufacturer Part #BT1369063
3.4 out of 5 Customer Rating
Brand image
Goodman®

Stub Coil Elbow for ARUF364216, ARUF303016CA, ARUF182416, ARPF374316 and A24-00-2R

  • Fast #
  • Part #GBT1369063
  • Item #3360771
  • Manufacturer Part #BT1369063
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
Brand Model Compatibility:
ARUF364216, ARUF303016CA, ARUF182416, ARPF374316, A24-00-2R
Coil Type:
Evaporator
Configuration:
Standard
Material:
Metal
Refrigerant:
R-410A
UL Listed:
No
Width:
1/2 in