Temperature Sensor for Goodman HEH093H35AXXXCA Air Conditioner
Temperature Sensor for Goodman HEH093H35AXXXCA Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Fits Model:
- HEH093H35AXXXCA
- Height:
- 2
- Length:
- 3
- Power Source:
- Electric
- Product Type:
- Overload Protector
- UL Listed:
- No
- Width:
- 1