Thermistor Assembly
Thermistor Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Brand Model Compatibility:
- Daikin
- Phase:
- Single Phase
- Volts:
- 24V
- Weight:
- 0.145 lb
- Width:
- 8-4/5 in