This product requires certification to purchase.

Valve Core for GPC1424H41AA, GPC1424H41AB, GPC1424H41AC, GPC1424H41BA and GPC1424H41CA

Goodman®

Valve Core for GPC1424H41AA, GPC1424H41AB, GPC1424H41AC, GPC1424H41BA and GPC1424H41CA

  • Fast #
  • Part #GB1373315
  • Item #3063512
  • Manufacturer Part #B1373315
5 out of 5 Customer Rating
Brand image
Goodman®

Valve Core for GPC1424H41AA, GPC1424H41AB, GPC1424H41AC, GPC1424H41BA and GPC1424H41CA

  • Fast #
  • Part #GB1373315
  • Item #3063512
  • Manufacturer Part #B1373315
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • HVAC equipment sold to licensed contractors only
  • Requires Certification

Documents

Dimensions & Measurements
Length
2-1/4 in
Weight
0.5 lb
Characteristics & Features
Brand Model Compatibility
GPC1424H41AA, GPC1424H41AB, GPC1424H41AC, GPC1424H41BA, GPC1424H41CA
Material
Copper
Warranty & Product Information
Origin
Domestic
Product Type
Valve Core