This product requires certification to purchase.

3 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

Goodman®

VSX13 Series 3 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #GVSX130361
  • Item #3998047
  • Manufacturer Part #VSX130361
4.7 out of 5 Customer Rating
Brand image
Goodman®

VSX13 Series 3 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #GVSX130361
  • Item #3998047
  • Manufacturer Part #VSX130361
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Washington, DC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Energy-efficient compressor
  • Single-speed PSC condenser fan motor
  • Factory-installed filter drier
  • Fully charged for fifteen feet of tubing length
  • Contactor with lug connection
  • AHRI Certified - ETL Listed
  • Ground lug connection
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
18.7, 35
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
1200 ft3/min
Collection:
VSX13 Series
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
74 dB
Depth:
29-1/4 in
EER:
11.0
ETL Listed:
Yes
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
62 oz
Height:
36-1/4 in
Horsepower:
1/4 hp
Liquid Line (OD):
3/8 in
MBH:
36
Max CFM:
1200 cfm
Max Fuse Size:
35
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
RPM:
1100
Refrigerant:
R-410A
Refrigerant Control:
Orifice
Refrigeration Control Type:
TXV
SEER:
13.0
Sound Blanket:
No
Suction Line (OD):
7/8 in
Tonnage:
3 Ton
UL Listed:
No
UPC:
663051488113
Volts:
208/230V
Weight:
118 lb
Width:
29-1/4 in