This product requires certification to purchase.

4 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

Goodman®

VSX13 Series 4 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #GVSX130481
  • Item #3998037
  • Manufacturer Part #VSX130481
3.6 out of 5 Customer Rating
Brand image
Goodman®

VSX13 Series 4 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #GVSX130481
  • Item #3998037
  • Manufacturer Part #VSX130481
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Energy-efficient compressor
  • Single-speed PSC condenser fan motor
  • Factory-installed filter drier
  • Fully charged for fifteen feet of tubing length
  • Contactor with lug connection
  • AHRI Certified - ETL Listed
  • Ground lug connection
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
26.4, 45
BTU:
48000
BTU Cooling Rating:
48000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
400
Collection:
VSX13 Series
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
76 dB
Depth:
29-1/4
EER:
11.0
ETL Listed:
Yes
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
91
Height:
36-1/4
Horsepower:
1/4 hp
Liquid Line (OD):
3/8
MBH:
48
Max CFM:
400
Max Fuse Size:
45
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
RPM:
1100
Refrigerant:
R-410A
Refrigerant Control:
Orifice
Refrigeration Control Type:
TXV
SEER:
13.0
Sound Blanket:
No
Suction Line (OD):
1-1/8
Tonnage:
4 Ton
UL Listed:
No
UPC:
663051445109
Volts:
208/230V
Weight:
175
Width:
29-1/4