1/2 hp 1200 RPM 208/230V Single Phase ECM Constant Torque Blower Motor
X13 1/2 hp 1200 RPM 208/230V Single Phase ECM Constant Torque Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Goodman OEM repair part
Documents
Specifications
- Blower Type:
- ECM Constant Torque
- Collection:
- X13
- Horsepower:
- 1/2 hp
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1200
- RPM Range:
- 1151-1399
- UL Listed:
- No
- Volts:
- 208/230V