This product requires certification to purchase.

1/2 hp 208/230V ECM Constant Torque Blower Motor

Goodman®

X13 1/2 hp 208/230V ECM Constant Torque Blower Motor

  • Fast #
  • Part #G0131M00540S
  • Item #4777407
  • Manufacturer Part #0131M00540S
3.3 out of 5 Customer Rating
Brand image
Goodman®

X13 1/2 hp 208/230V ECM Constant Torque Blower Motor

  • Fast #
  • Part #G0131M00540S
  • Item #4777407
  • Manufacturer Part #0131M00540S
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Blower Type:
ECM Constant Torque
Brand Model Compatibility:
APG153609041AA, APG153609041AB, APG153609041AC, GPG153609041AA, GPG153609041AB, GPG153609041AC
Collection:
X13
Diameter:
5-5/8 in
Frame Size:
48
Horsepower:
1/2 hp
Product Type:
Blower Motor
UL Listed:
No
Volts:
208/230V