1 hp 240V ECM Constant Torque Blower Motor
X13 1 hp 240V ECM Constant Torque Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Goodman OEM repair part
Documents
Specifications
- Blower Type:
- ECM Constant Torque
- Collection:
- X13
- Horsepower:
- 1 hp
- OEM Part:
- Yes
- Product Type:
- Blower Motor
- UL Listed:
- No
- Volts:
- 240V