3/4 hp 208/230V Single Phase ECM Constant Torque Blower Motor
This product has been replaced by
Manufacturer Part #0131M00727SC
X13 3/4 hp 208/230V Single Phase ECM Constant Torque Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Guaranteed to fit and function properly
- Genuine factory OEM repair part
- Ships in original factory packaging
- Not an aftermarket or generic part
Documents
Specifications
- Blower Type:
- ECM
- Collection:
- X13
- Diameter:
- 5-63/100 in
- Frame Size:
- 48
- Horsepower:
- 3/4 hp
- Length:
- 10-2/5 in
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Programmed Motor
- RPM:
- 1725
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- Volts:
- 115/230V
- Weight:
- 5.8 lb