Chromecast with Google TV (HD) - Snow
Chromecast with Google TV (HD) - Snow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 1024-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Browse your entertainment in one place.
- Stream it all, tune in live, or play video games.
- Do more with your TV, and control it with your voice.
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Snow
- Height:
- 1/2 in
- Length:
- 6-2/5 in
- Smart Home Compatibility:
- Google Assistant
- Smart Home Enabled:
- Yes
- UPC:
- 810037290042
- Width:
- 2-2/5 in
- Wireless Communication:
- Wi-Fi