Home Mini - Chalk
This product has been replaced by
Manufacturer Part #GA00638-US
Home Mini - Chalk
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3.86 in diameter
- 1.65 in height
- 4.92 ft power cable
- Durable fabric top material
- Chalk color
- Capacitive touch sensor
- 360 Sound with 40mm driver speaker
- 5V, 1.8A power
Specifications
- CE Approved:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Chalk
- Product Type:
- Voice Control
- Smart Home Compatibility:
- NEST
- Smart Home Enabled:
- Yes
- UPC:
- 842776101945
- Wireless Communication:
- Bluetooth/Wi-Fi