This product requires certification to purchase.

Nest Cam (outdoor or indoor, battery)

Google

Nest Cam (outdoor or indoor, battery)

  • Fast #
  • Part #GGA01317US
  • Item #9523053
  • Manufacturer Part #GA01317-US
3.4 out of 5 Customer Rating
Brand image
Google

Nest Cam (outdoor or indoor, battery)

  • Fast #
  • Part #GGA01317US
  • Item #9523053
  • Manufacturer Part #GA01317-US
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 384
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Get alerts for what matters. Nest Cam can even tell the difference between a person, animal, and a vehicle, so you can set alerts that you want.
  • Versatile design. With three power options – wired, wired with power over Ethernet,1 or wireless – and a range of accessories, Nest Cam is designed to go almost anywhere, outdoors or indoors, so it’s the only security camera you'll need on your truck.
  • Safe and secure.When Nest Cam is mounted outdoors and above 6.5 feet (2 m), you’ll need to add a Wasserstein Anti-Theft Mount for extra security.11 Sold separately.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
Snow
Indoor Outdoor:
Indoor, Outdoor
Length:
3-27/100 in
Package Quantity:
Pack of 1
Power Source:
Battery
UPC:
193575008240
Width:
3-27/100 in
Wireless Communication:
Wi-Fi