Nest Cam Indoor - PRO
Nest Cam Indoor - PRO
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 280Product Details
Product Details
- AC power adapter
- IP66 rating weather resistance
- Speaker, microphone audio
- 1/2.5 In, 8 megapixel (4K) color sensor, 12x digital zoom and enhance, close-up tracking view camera
- 130° Diagonal field of view
- Ambient light sensor
- High-power 850 nm infrared LEDs night vision
- Status light and RGB light ring lights
- RoHS compliant
- Reach compliant
Documents
Specifications
- CE Approved:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 5 in
- Indoor Outdoor:
- Indoor
- Length:
- 3-7/10 in
- Maximum Temperature:
- 113
- Package Quantity:
- Pack of 3
- Power Source:
- Electric
- Smart Home Compatibility:
- NEST
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- UPC:
- 854448003914
- Volts:
- 100/240VAC
- Width:
- 3-7/10 in
- Wireless Communication:
- Bluetooth/Wi-Fi