This product requires certification to purchase.

Nest Cam IQ Indoor

Google

Nest Cam IQ Indoor

  • Fast #
  • Part #GNC3100US
  • Item #7315122
  • Manufacturer Part #NC3100US
3.8 out of 5 Customer Rating
Brand image
Google

Nest Cam IQ Indoor

  • Fast #
  • Part #GNC3100US
  • Item #7315122
  • Manufacturer Part #NC3100US
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 192
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • AC power adapter
  • IP66 rating weather resistance
  • Speaker, microphone audio
  • 1/2.5 In, 8 megapixel (4K) color sensor, 12x digital zoom and enhance, close-up tracking view camera
  • 130° Diagonal field of view
  • Ambient light sensor
  • High-power 850 nm infrared LEDs night vision
  • Status light and RGB light ring lights
  • RoHS compliant
  • Reach compliant
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Height:
5 in
Indoor Outdoor:
Indoor
Length:
3-7/10 in
Maximum Temperature:
113
Smart Home Compatibility:
NEST
Smart Home Enabled:
Yes
UPC:
813917020432
Volts:
100/240VAC
Width:
3-7/10 in
Wireless Communication:
Bluetooth/Wi-Fi