Nest Cam IQ Outdoor - PRO
Nest Cam IQ Outdoor - PRO
Package Quantity Info:
Each: 1 Case: 2 Pallet: 96-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Person alerts - Smart enough to tell a person from a thing, and then alert you
- Google Assistant built-in - Helps you manage tasks, get answers and control your home
- Supersight - A 4K sensor, 12x digital zoom and HDR imaging offer extra clear video that can automatically zoom in and track intruders
- HD Talk and Listen - Lets you have a seamless conversation
- 24/7 live streaming - See a 130° view in 1080p HD, day or night
- Requires indoor power outlet
- Security: 128-bit AES withTLS/SSL
- Includes: Nest Cam IQ outdoorcamera, Wallplate, Outdoor powercable, Indoor poweradapter, Hexkey, Screws, Cableclips, Wallanchors, InstallationGuide
Documents
Specifications
- AMP:
- 0.65, 1, 1.87
- CE Approved:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-7/10 in
- Height:
- 5 in
- Indoor Outdoor:
- Outdoor
- Length:
- 3-7/10 in
- Power Source:
- Electric
- Smart Home Compatibility:
- NEST, Google Assistant, Amazon Alexa
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- UPC:
- 813917021262
- Volts:
- 15/100/240V
- Width:
- 5 in
- Wireless Communication:
- Wi-Fi