Nest Doorbell (wired) - Linen
Nest Doorbell (wired) - Linen
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 960-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Always-on video with continuous power.
- Connects to existing wires – requires 16-24VAC 10VA min, 50/60Hz
- Designed with a vertical field of view. A 3:4 ratio means you can see people from head to toe, and packages left on the ground.
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Linen
- Depth:
- 1-1/10 in
- Height:
- 5-1/5 in
- Material:
- Plastic
- UPC:
- 193575032498
- Width:
- 1-7/10 in
- Wireless Communication:
- Wi-Fi