This product requires certification to purchase.

Nest Learning Thermostat (4th gen) + Nest Temperature Sensor - Polished Gold

Google

Nest Learning Thermostat (4th gen) + Nest Temperature Sensor - Polished Gold

  • Fast #
  • Part #GGA05171US
  • Item #10670967
  • Manufacturer Part #GA05171-US
3.1 out of 5 Customer Rating
Brand image
Google

Nest Learning Thermostat (4th gen) + Nest Temperature Sensor - Polished Gold

  • Fast #
  • Part #GGA05171US
  • Item #10670967
  • Manufacturer Part #GA05171-US
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 4 Pallet: 384
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Auburn, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • System Health Monitor: System Health Monitor looks out for your heating and cooling system, helps catch many issues early, and can send an alert if something needs attention
  • Smart Schedule: Smart Schedule learns the temps you like, and when you like them. It suggests small tweaks to help you save, and you can accept them in the app.
  • Adaptive Eco: Adaptive Eco helps find an energy-saving temperature based on your home and the weather. So you save when you’re away, and come back to a comfy home.
  • Power Sharing: The Power Sharing feature on the Nest Learning Thermostat (4th gen) gets enough power from your existing thermostat wiring. So it doesn’t require a C-wire for installation in most homes.
  • Requires Certification

Documents


Specifications

Color Finish Name:
Polished Gold
Depth:
1-1/10
Diameter:
3-9/10
Power Source:
Electric, Battery
Smart Home Enabled:
Yes
Temperature Range:
32 - 104 Deg F
UPC:
193575038483
Volts:
20/30V