This product requires certification to purchase.

Nest Learning Thermostat Steel Mounting Plate - 4PK

Google

Nest Learning Thermostat Steel Mounting Plate - 4PK

  • Fast #
  • Part #GT3022EF
  • Item #7729044
  • Manufacturer Part #T3022EF
4 out of 5 Customer Rating
Brand image
Google

Nest Learning Thermostat Steel Mounting Plate - 4PK

  • Fast #
  • Part #GT3022EF
  • Item #7729044
  • Manufacturer Part #T3022EF
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Mounting Plate
  • Requires Certification

Specifications

Height:
123/125 in
Length:
10-43/100 in
Material:
Steel
Product Type:
Mounting Plate
UPC:
813917021392
Width:
7 in