Nest Battery Doorbell with Nest Aware Plus 6 months
Nest Nest Battery Doorbell with Nest Aware Plus 6 months
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 720-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Nest Doorbell is the battery-powered video doorbell that works with any home. Built-in intelligent alerts tell you what’s happening at your door from anywhere.
Specifications
- Collection:
- Nest
- Color Finish Category:
- Whites
- Color Finish Name:
- Snow
- Depth:
- 46 in
- Height:
- 160 in
- Smart Home Compatibility:
- Google Home, Amazon Alexa
- Smart Home Enabled:
- Yes
- Type:
- GGA10779US
- UPC:
- 193575040530
- Width:
- 24 in