This product requires certification to purchase.

Nest Wifi Pro - PRO, Snow, 3PK

Google

Nest Nest Wifi Pro - PRO, Snow, 3PK

  • Fast #
  • Part #GGA03690US
  • Item #9933805
  • Manufacturer Part #GA03690-US
4.4 out of 5 Customer Rating
Brand image
Google

Nest Nest Wifi Pro - PRO, Snow, 3PK

  • Fast #
  • Part #GGA03690US
  • Item #9933805
  • Manufacturer Part #GA03690-US
4.4 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Color Finish Name: Snow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 80
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Advanced Wi-Fi 6E technology
  • 2.4 GHz, 5 GHz and 6 GHz bands
  • Simple to set up and manage in the Google Home app
  • Automatic security updates for protection
  • Includes parental controls
  • Requires Certification

Specifications

AMP:
2.25
Collection:
Nest
Color Finish Category:
Whites
Color Finish Name:
Snow
Depth:
3-3/10 in
Height:
5-1/10 in
Material:
Plastic
Package Quantity:
Pack of 3
Power Source:
Electric
Smart Home Compatibility:
Google Assistant
Smart Home Enabled:
Yes
UPC:
193575031415
Volts:
10V
Watts:
22.5 W
Width:
4-3/5 in
Wireless Communication:
Wi-Fi