This product requires certification to purchase.

Nest Tag

Google

Nest Tag

  • Fast #
  • Part #GH13000ES
  • Item #7391094
  • Manufacturer Part #H13000ES
4 out of 5 Customer Rating
Brand image
Google

Nest Tag

  • Fast #
  • Part #GH13000ES
  • Item #7391094
  • Manufacturer Part #H13000ES
4 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 4 Pallet: 2240
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Easily arm and disarm, without apasscode
  • Set a schedule to let someone in at certain times, like your dog walker
  • Requires Certification

Specifications

CE Approved:
No
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
1-23/50 in
Indoor Outdoor:
Indoor
Smart Home Compatibility:
NEST, Google Assistant, Amazon Alexa
Smart Home Enabled:
Yes
UL Listed:
No
UPC:
813917020524
Wireless Communication:
Wi-Fi