Nest Temperature Sensor (2nd gen) - 3 Pack
Nest Temperature Sensor (2nd gen) - 3 Pack
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 4 Pallet: 1872-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Nest Temperature Sensor (2nd gen) help customers manage hot and cold spots in their homes.
- Sensors can be placed in up to six rooms. Customers can prioritize the
- Sleek and simple, the Nest Temperature Sensor (2nd gen) fits in
- The battery lasts approximately 3 years, so customers can put it on a wall,
Specifications
- Depth:
- 17/20 in
- Diameter:
- 2-9/50 in
- Power Source:
- Battery
- UPC:
- 193575038728