Nest Temperature Sensor - 3PK
This product has been replaced by
Manufacturer Part #GA05177-US
Nest Temperature Sensor - 3PK
Product Details
Product Details
- Helps make sure a certain room is the exact temperature you want it to be.
- Put temperature sensors in different rooms and choose which room to prioritize when.
- Works with the Nest Thermostat E or the 3rd gen Nest Learning Thermostat.
Specifications
- Application:
- Residential
- Battery Size:
- 3V
- Color:
- White
- Diameter:
- 1-9/10 in
- FM Approved:
- No
- Height:
- 4/5 in
- IAPMO Listed:
- No
- Maximum Temperature:
- 104
- NSF Certified:
- No
- Package Quantity:
- Pack of 3
- Power Source:
- Battery
- Thermostat Sensor Type:
- Indoor
- UPC:
- 813917021385
- Width:
- 1-9/10 in