This product requires certification to purchase.

Nest Thermostat - Sand

Google

Nest Thermostat - Sand

  • Fast #
  • Part #GGA02082US
  • Item #9008674
  • Manufacturer Part #GA02082-US
4.1 out of 5 Customer Rating
Brand image
Google

Nest Thermostat - Sand

  • Fast #
  • Part #GGA02082US
  • Item #9008674
  • Manufacturer Part #GA02082-US
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Sand Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6 Pallet: 1050
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Save at home and away.It can turn down when you leave so you save energy.
  • Control from anywhere.Change the temp wherever you are with the Google Home app.
  • Monitors yoursystem.Get alerts and reminders about your heating and cooling system.
  • Designed for easy installation.Installation usually takes 30 minutes or less.
  • Requires Certification
  • Green


Specifications

Application:
Residential
Auto Switching Heat:
No
Battery Size:
AAA
Battery Type:
Alkaline
Color Finish Name:
Sand
Depth:
1-7/100 in
Diameter:
3-3/10 in
Display Type:
LCD
Energy Star Compliant:
Yes
Height:
3-3/10 in
Origin:
Global
Power Source:
Battery, Hardwired
Programmability:
Programmable
Smart Home Compatibility:
Amazon Alexa, Google Assistant
Smart Home Enabled:
Yes
Stages:
2H/2C
Touch Screen:
No
UPC:
193575007694
Volts:
24V
Width:
3-3/10 in
Wireless Communication:
Wi-Fi